Zoro Homepage

Nut Drivers, 4 in L Shank, 3/16 in Tip

  • Mfr # JN31604RS

  • Zoro # G101866137


product price: $25.49
/ea

Key Features

Number of Pieces
2
Handle Type
Ergonomic
Overall Length
7 1/4 in
Tip Size
3/16 in
Shank Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JN31604RS
Zoro #
G101866137
UPC #
662679193706
Country of Origin
United States

Dimensions

Overall Length
7 1/4 in
Tip Size
3/16 in
Shank Length
4 in
Hex Size
3/16 in
For Fastener Size
3/16 in
Range of Lengths
7 3/8 in

Details

Number of Pieces
2
Handle Type
Ergonomic
Shank Material
Alloy Steel
Standards
ASME B107.110
Item
Nut Drivers
ESD Safe
No
Handle Material
Nylon
Insulated
No
Bolt Clearance
1 in
Ratcheting
No
Shank Finish
Chrome
Replaceable Shank
No
Non-Sparking
No
Tether Ready
No
Measurement Type
SAE
Shank Shape
Round
Handle Color
Black, Gray
Magnetized Tip
No
Corrosion Resistant
No
Fastener Holding
No
Non-Magnetic
No
Handle Shape
Straight
Grip Style
Cushion
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Series
Proto
Corrosion-Resistance
Not Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Nut Drivers, Tip Size 3/16 in, Bolt Clearance 1 in, Shank Length 4 in, Cushion, SAE, Solid Round, Fastener Holding No, For Fastener Size 3/16 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.