Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Drivers, 4 in L Shank, 3/8 in Tip

  • Mfr # JN3804RS

  • Zoro # G801866147


product price: $26.36
/ea

Key Features

Number of Pieces
6
Handle Type
Ergonomic
Overall Length
7 1/2 in
Tip Size
3/8 in
Shank Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JN3804RS
Zoro #
G801866147
UPC #
662679193713
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Tip Size
3/8 in
Shank Length
4 in
For Fastener Size
3/8 in
Hex Size
3/8 in
Range of Lengths
7 5/8 in

Details

Number of Pieces
6
Handle Type
Ergonomic
Item
Nut Drivers
Standards
ASME B107.110
Shank Material
Alloy Steel
ESD Safe
No
Handle Material
Nylon
Insulated
No
Handle Color
Black, Gray
Shank Finish
Chrome
Non-Magnetic
No
Handle Shape
Straight
Bolt Clearance
1 in
Measurement Type
SAE
Replaceable Shank
No
Ratcheting
No
Shank Shape
Round
Fastener Holding
No
Magnetized Tip
No
Non-Sparking
No
Tether Ready
No
Grip Style
Cushion
Corrosion Resistant
No
Replaceable Shank Capable
Fixed Shank
Series
Proto
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included

Description

Nut Drivers, Tip Size 3/8 in, Bolt Clearance 1 in, Shank Length 4 in, Cushion, SAE, Solid Round, Fastener Holding No, For Fastener Size 3/8 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.