Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nutdriver Set, 12 Pieces, Ergonomic Handle

  • Mfr # J1212MNDS

  • Zoro # G601866354


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
12
Handle Type
Ergonomic
Overall Length
18 1/2 in
ESD Safe
No
Shank Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1212MNDS
Zoro #
G601866354
UPC #
662679193676
Country of Origin
United States

Dimensions

Overall Length
18 1/2 in
Tip Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Shank Length
4 in
Shank Diameter
8/25 in, 19/50 in, 9/20 in, 51/100 in
For Fastener Size
4 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Range of Lengths
4 mm to 14 mm
Hex Size
4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Size Color Code
Mixed

Details

Number of Pieces
12
Handle Type
Ergonomic
ESD Safe
No
Shank Material
Alloy Steel
Item
Nut Driver Set
Insulated
No
Standards
ASME B107.110
Includes
(12) Nut Drivers
Handle Material
Nylon
Non-Magnetic
No
Handle Color
Gray
Ratcheting
No
Replaceable Shank
No
Handle Shape
Straight
Fastener Holding
No
Non-Sparking
No
Shank Shape
Round
Tether Ready
No
Bolt Clearance
1 in
Corrosion Resistant
Yes
Magnetized Tip
No
Measurement Type
Metric
Grip Style
Knurled
Includes Ratcheting
Ratcheting Not Included
Replaceable Shank Capable
Fixed Shank
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Series
Proto

Description

Nut Driver Set, Tip Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Bolt Clearance 1 in, Shank Length 4 in, Knurled, Metric, Solid Shank, Fastener Holding No, For Fastener Size 4 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.