Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proto Offset Double Box Wrench, Metric, 6mmx7mm J1050M-TT

Offset Double Box Wrench, Metric, 6mmx7mm (Discontinued)

  • Mfr # J1050M-TT
  • Zoro # G8601957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1050M-TT
Zoro #
G8601957
UPC #
662679126285
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Size
6mm x 7mm
Head Size
6 mm, 7 mm
Wrench Head Sizes
6 mm, 7 mm
Head Thickness
7/32 in, 1/4 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Head Type
Offset
Finish
Chrome
Standards
ASME B107.100
Material
Alloy Steel
Number of Points
12
Weight
0.09 lb
SAE or Metric
Metric
Corrosion Resistant
Yes
Reversing
No
Tether Capable
Tether Ready
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Box End Wrench
Wrench Shape
Straight
Insulated
No
Single End/Double End
Double End
Head Movement
Fixed
Offset
15 Degrees
Wrench Material
Steel
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
Box End Style
Spline
Wrench Product Grouping
Wrenches
Handle Color
Silver
Tether Style
Tether Ready
Head Offset Angle
15 Degrees
Handle Type
Steel
Nonsparking
No
Box End Type
12-Point Box End
Measurement Type
Metric
Ratcheting
No
Grip Style
Plain
Non-Magnetic
No

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 6 mm, 7 mm, Overall Length 5 3/4 in, 15 Degrees , Head Thickness 7/32 in, 1/4 in, Metric, Offset, Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.