Zoro Homepage
This item is Discontinued.
Proto Offset Double Box Wrnch, Metric, 17mmx19mm J1065M-TT

Offset Double Box Wrnch, Metric, 17mmx19mm (Discontinued)

  • Mfr # J1065M-TT
  • Zoro # G8602011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1065M-TT
Zoro #
G8602011
UPC #
662679126346
Country of Origin
United States

Dimensions

Overall Length
11 1/4 in
Size
17mm x 19mm
Wrench Head Sizes
17 mm, 19 mm
Head Size
17 mm, 19 mm
Head Thickness
15/32 in, 1/2 in
Wrench Length Style
Standard

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 17 mm, 19 mm, Overall Length 11 1/4 in, 15 Degrees , Head Thickness 15/32 in, 1/2 in, Metric, Offset, Tether Ready

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.