Zoro Homepage
This item is Discontinued.
Proto Offset Double Box Wrnch, Metric, 27mmx30mm J1077M-TT

Offset Double Box Wrnch, Metric, 27mmx30mm (Discontinued)

  • Mfr # J1077M-TT
  • Zoro # G8602045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1077M-TT
Zoro #
G8602045
UPC #
662679126377
Country of Origin
United States

Dimensions

Overall Length
16 in
Size
27mm x 30mm
Wrench Head Sizes
27 mm, 30 mm
Head Size
27 mm, 30 mm
Head Thickness
5/8 in, 11/16 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
Head Type
Offset
Standards
ASME B107.100
Weight
1.42 lb
SAE or Metric
Metric
Corrosion Resistant
Yes
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
Number of Points
12
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Reversing
No
Wrench Item
Box End Wrench
Offset
15 Degrees
Tether Capable
Tether Ready
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Box End Style
Spline
Insulated
No
Single End/Double End
Double End
Wrench Material
Steel
Measurement Type
Metric
Handle Type
Steel
Box End Type
12-Point Box End
Head Offset Angle
15 Degrees
Non-Magnetic
No
Grip Style
Plain
Nonsparking
No
Tether Style
Tether Ready
Handle Color
Silver
Ratcheting
No

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 27 mm, 30 mm, Overall Length 16 in, 15 Degrees , Head Thickness 5/8 in, 11/16 in, Metric, Offset, Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.