Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Wrench, 2 7/8-3 1/4 In

  • Mfr # J3007

  • Zoro # G7590606


product price: $12.89
/ea

Key Features

Capacity
2 7/8 To 3 1/4"
Material
Stainless Steel
Insulated
No
Strap Material
Stainless Steel
For Outside Diameter
2 7/8 in to 3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3007
Zoro #
G7590606
UPC #
662679534042
Country of Origin
United States

Dimensions

For Outside Diameter
2 7/8 in to 3 1/4 in
Overall Length
8 in
Handle Length
4 in
Strap Length
3 1/4 in
Strap Width
1 in
Compatible Filter Diameter - Maximum
3 1/4 in
Compatible Filter Diameter - Minimum
2 7/8 in

Details

Item
Oil Filter Wrench
Capacity
2 7/8 To 3 1/4"
Material
Stainless Steel
Insulated
No
Strap Material
Stainless Steel
Handle Material
Plastic
Pipe Capacity
3 1/4 in
Adjustable
Manual
Tether Style
Tether Capable
Finish
Natural
Handle Color
Red
Filter Capacity
2 7/8 in to 3 1/4 in
Oil Filter Wrench Type
Oil Filter Wrench with Handle
Corrosion Resistant
Yes
Nonsparking
No
Non-Magnetic
No
Color
Black
Adjustment Type
Manual
Resistance Properties
Corrosion-Resistant
Tool Type
Oil Filter Wrench Strap

Description

Handle swivels to avoid obstructions
Stainless steel band for added strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.