Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Wrench, 3 1/2-3 7/8 In

  • Mfr # J3006

  • Zoro # G7607266


product price: $9.19
/ea

Key Features

Color
Black
Capacity
3 1/2 To 3 7/8"
Material
Stainless Steel
Nonsparking
No
Strap Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3006
Zoro #
G7607266
UPC #
662679534035
Country of Origin
United States

Dimensions

Strap Width
1 in
Overall Length
8 1/2 in
Strap Length
3 7/8 in
Handle Length
4 in
For Outside Diameter
3 1/2 in to 3 7/8 in
Compatible Filter Diameter - Minimum
3 1/2 in
Compatible Filter Diameter - Maximum
3 7/8 in

Details

Item
Oil Filter Wrench
Color
Black
Capacity
3 1/2 To 3 7/8"
Material
Stainless Steel
Nonsparking
No
Handle Color
Red
Tether Style
Tether Capable
Handle Material
Plastic
Strap Material
Stainless Steel
Corrosion Resistant
Yes
Non-Magnetic
No
Insulated
No
Adjustable
Manual
Filter Capacity
3 1/2 in to 3 7/8 in
Oil Filter Wrench Type
Oil Filter Wrench with Handle
Finish
Natural
Pipe Capacity
3 7/8 in
Adjustment Type
Manual
Resistance Properties
Corrosion-Resistant
Tool Type
Oil Filter Wrench Strap

Description

Handle swivels to avoid obstructions
Stainless steel band for added strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.