Zoro Homepage

Oil Filter Wrench, 4 1/8-4 1/2 In

  • Mfr # J3008

  • Zoro # G7508487


product price: $10.39
/ea

Key Features

Color
Black
Capacity
4 1/8 To 4 1/2"
Material
Stainless Steel
Handle Color
Red
For Outside Diameter
4 1/8 in to 4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3008
Zoro #
G7508487
UPC #
662679534059
Country of Origin
United States

Dimensions

For Outside Diameter
4 1/8 in to 4 1/2 in
Handle Length
4 in
Strap Width
1 in
Strap Length
4 1/2 in
Overall Length
9 1/2 in
Compatible Filter Diameter - Minimum
4 1/8 in
Compatible Filter Diameter - Maximum
4 1/2 in

Details

Item
Oil Filter Wrench
Color
Black
Capacity
4 1/8 To 4 1/2"
Material
Stainless Steel
Handle Color
Red
Finish
Natural
Nonsparking
No
Non-Magnetic
No
Filter Capacity
4 1/8 in to 4 1/2 in
Strap Material
Stainless Steel
Handle Material
Plastic
Insulated
No
Adjustable
Manual
Oil Filter Wrench Type
Oil Filter Wrench with Handle
Pipe Capacity
4 1/2 in
Tether Style
Tether Capable
Corrosion Resistant
Yes
Tool Type
Oil Filter Wrench Strap
Adjustment Type
Manual
Resistance Properties
Corrosion-Resistant

Description

Handle swivels to avoid obstructions
Stainless steel band for added strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.