This item is Discontinued.

Proto Open End Wrench, 1-1/2x1-5/8, 15 Deg, 17 L J3070

Open End Wrench, 1-1/2x1-5/8, 15 Deg, 17 L (Discontinued)

  • Mfr # J3070
  • Zoro # G2312947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J3070
Zoro #
G2312947
UPC #
662679050221
Country of Origin
United States

Dimensions

Overall Length
17"
Head Size
1-1/2" x 1-5/8"

Details

Finish
Satin
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Standards
Federal Specification GGG-W-636E, ANSI B107.100
Reversing
No
Single End/Double End
Double End
Head Movement
Fixed
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
Ratcheting Configuration
Non-Ratcheting
Tether Style
Tether Capable

Description

Open End Wrench, Alloy Steel, Satin, Head Size 1 1/2 in x 1 5/8 in, Overall Length 17 in, Insulated No, Double End

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.