Zoro Homepage

Open End Wrench

  • Mfr # J3050

  • Zoro # G3903431


product price: $43.85
/ea

Key Features

Material
Alloy Steel
Size
1-1/16" x 1-1/8"
SAE or Metric
SAE
Overall Length
12 5/8 in
Head Movement
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3050
Zoro #
G3903431
UPC #
662679050177
Country of Origin
United States

Dimensions

Size
1-1/16" x 1-1/8"
Overall Length
12 5/8 in
Wrench Head Sizes
1 1/16 in, 1 1/8 in
Head Size
1 1/16 in, 1 1/8 in
Overall Width
2 17/64 in
Head Thickness
29/64 in, 15/32 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Head Movement
Fixed
Standards
ASME B107.100-2010
Head Angle
15 Degrees
Features
Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
Wrench Shape
Straight
Tether Capable
Tether Capable
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Steel
Wrench Item
Open End Wrench
Reversing
No
Finish
Satin
Single End/Double End
Double End
Insulated
No
Wrench Product Grouping
Wrenches
Head Type
Standard
Opening Angle (Deg.)
15 Degrees
Weight
1.24 lb
Measurement Type
SAE
Tether Style
Tether Capable
Corrosion Resistant
Yes
Non-Magnetic
No
Ratcheting
No
Nonsparking
No
Handle Type
One Piece
Head Offset Angle
15 Degrees
Handle Color
Silver
Opening Type
Rounded

Description

Satin finish provides corrosion resistance and a slip resistant grip
15° angle heads
Special heat-treated alloy steel permits slim shanks for strength and durability

Additional Features:

  • Standard open end configuration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.