Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, Metric, 3/8" Head Size

  • Mfr # J32123

  • Zoro # G5120941


product price: $29.65
/ea

Key Features

Material
Alloy Steel
Size
21mm x 23mm
SAE or Metric
Metric
Overall Length
10 1/8 in
Ratcheting Configuration
Non-Ratcheting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J32123
Zoro #
G5120941
UPC #
662679050351
Country of Origin
United States

Dimensions

Size
21mm x 23mm
Overall Length
10 1/8 in
Wrench Head Sizes
21 mm, 23 mm
Head Size
21 mm, 23 mm
Wrench Length Style
Standard
Overall Width
1 25/32 in
Head Thickness
23/64 in, 3/8 in

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
Metric
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Wrench Shape
Straight
Standards
ASME B107.100-2010
Features
Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
Finish
Satin
Insulated
No
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Item
Open End Wrench
Reversing
No
Head Angle
15 Degrees
Wrench Material
Steel
Opening Type
Rounded
Handle Type
One Piece
Ratcheting
No
Measurement Type
Metric
Nonsparking
No
Handle Color
Silver
Head Offset Angle
15 Degrees
Weight
0.61 lb
Non-Magnetic
No
Head Type
Standard
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes

Description

Satin finish provides corrosion resistance and a slip resistant grip
15° angle heads
Special heat-treated alloy steel permits slim shanks for strength and durability

Additional Features:

  • Standard open end configuration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.