Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, Metric, 5/16" Head Size

  • Mfr # J31617

  • Zoro # G4877691


product price: $21.29
/ea

Key Features

Material
Alloy Steel
Size
16mm x 17mm
SAE or Metric
Metric
Overall Length
8 15/64 in
Wrench Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J31617
Zoro #
G4877691
UPC #
662679050306
Country of Origin
United States

Dimensions

Size
16mm x 17mm
Overall Length
8 15/64 in
Wrench Head Sizes
16 mm, 17 mm
Head Size
16 mm, 17 mm
Overall Width
1 13/32 in
Head Thickness
19/64 in, 5/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
Metric
Wrench Shape
Straight
Head Angle
15 Degrees
Insulated
No
Standards
ASME B107.100-2010
Reversing
No
Wrench Item
Open End Wrench
Finish
Satin
Features
Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Wrench Material
Steel
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Head Offset Angle
15 Degrees
Head Type
Standard
Tether Style
Tether Capable
Non-Magnetic
No
Handle Color
Silver
Opening Type
Rounded
Ratcheting
No
Corrosion Resistant
Yes
Nonsparking
No
Weight
0.33 lb
Handle Type
One Piece

Description

Satin finish provides corrosion resistance and a slip resistant grip
15° angle heads
Special heat-treated alloy steel permits slim shanks for strength and durability

Additional Features:

  • Standard open end configuration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.