Open End Wrench, SAE, 1/4" Head Size
Mfr # J3025
Zoro # G4866038
product price: $14.99
/eaKey Features
Material
Alloy Steel
Size
7/16" x 1/2"
SAE or Metric
SAE
Overall Length
6 3/8 in
Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J3025
Zoro #
G4866038
UPC #
662679050047
Country of Origin
United States
Dimensions
Size
7/16" x 1/2"
Overall Length
6 3/8 in
Wrench Head Sizes
7/16 in, 1/2 in
Head Size
7/16 in, 1/2 in
Head Thickness
1/4 in
Wrench Length Style
Standard
Overall Width
1 1/32 in
Description
Satin finish provides corrosion resistance and a slip resistant grip
15° angle heads
Special heat-treated alloy steel permits slim shanks for strength and durability
Additional Features:
- Standard open end configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.