Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, SAE, 5/8" Head Size

  • Mfr # J3070

  • Zoro # G5913341


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Size
1-1/2" x 1-5/8"
SAE or Metric
SAE
Overall Length
17 in
Wrench Head Sizes
1 1/2 in, 1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J3070
Zoro #
G5913341
UPC #
662679050221
Country of Origin
United States

Dimensions

Size
1-1/2" x 1-5/8"
Overall Length
17 in
Wrench Head Sizes
1 1/2 in, 1 5/8 in
Head Size
1 1/2 in, 1 5/8 in
Head Thickness
39/64 in, 5/8 in
Overall Width
3 17/64 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Standards
ASME B107.100-2010
Wrench Shape
Straight
Tether Capable
Tether Capable
Reversing
No
Features
Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Open End Wrench
Wrench Product Grouping
Wrenches
Insulated
No
Head Movement
Fixed
Head Angle
15 Degrees
Finish
Satin
Wrench Material
Steel
Measurement Type
SAE
Handle Type
One Piece
Nonsparking
No
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Weight
3.31 lb
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Head Type
Standard
Corrosion Resistant
Yes
Handle Color
Silver
Ratcheting
No

Description

Satin finish provides corrosion resistance and a slip resistant grip
15° angle heads
Special heat-treated alloy steel permits slim shanks for strength and durability

Additional Features:

  • Standard open end configuration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.