Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Output Square Drive for 1ART8, 1 In Dr

  • Mfr # J6232RD

  • Zoro # G4624207


product price: $162.99
/ea
Free Shipping & Returns

Key Features

For Use With
No. 1ART8
Type
1 in Drive
Impact Rated
No
For Use With Mfr. Model Number
J6232
Compatible Mfg. Model Number
J6232
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6232RD
Zoro #
G4624207
UPC #
662679130428
Country of Origin
United States

Details

Item
Torque Multiplier Repair Kit
For Use With
No. 1ART8
Type
1 in Drive
Impact Rated
No
For Use With Mfr. Model Number
J6232
Compatible Mfg. Model Number
J6232
Compatible with Product Type
Torque Multipliers

Description

Proto® Torque Multipliers provide overload protection with replaceable output square drives that are designed to twist off at 3%-10% over maximum output capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.