Zoro Homepage

Oval Inspection Mirror

  • Mfr # J2371

  • Zoro # G3907924


product price: $8.29
/ea

Key Features

Mirror Size (In.)
1 x 2
Shape
Oval
Swivel Type
Swivel
Length (In.)
8-3/4
Meets/Exceeds
Federal Specifications GGG-M-350A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2371
Zoro #
G3907924
UPC #
662679531072
Country of Origin
United States

Dimensions

Mirror Size (In.)
1 x 2
Length (In.)
8-3/4
Mirror Width
1 in
Mirror Length
2 in
Compressed Length
8 3/4 in

Details

Item
Inspection Mirror
Shape
Oval
Swivel Type
Swivel
Meets/Exceeds
Federal Specifications GGG-M-350A
Type
Fixed Length
Base Type
Standard
Included Wheels
Wheels Not Included
Mirror Material
Glass
Handle Style
Straight
Shaft Type
Fixed
Mirror Shape
Oval
Mirror Surface Shape
Flat
Handle Material
Vinyl

Description

Versatile all-angle ball joint
Features telescoping handle (J2372 and J2373)
With pocket clip (J2373)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.