Zoro Homepage

Phillips Screw Starter - 5-3/4"

  • Mfr # J9884

  • Zoro # G7619805


product price: $15.79
/ea

Key Features

Overall Length
5 3/4 in
Finish
Chrome Shank, Black Oxide Tip
Handle Material
Steel
Tip Size
10 mm, 12 mm, 6 mm, 8 mm
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9884
Zoro #
G7619805
UPC #
662679042004
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Tip Size
10 mm, 12 mm, 6 mm, 8 mm
Shank Length
5 3/4 in
For Fastener Size
10 mm, 12 mm, 6 mm, 8 mm

Details

Item
Screw Starter
Finish
Chrome Shank, Black Oxide Tip
Handle Material
Steel
Shank Shape
Round
Tether Capable
Tether Capable
Standards
ANSI
Number of Pieces
1
Tip Style
Phillips
Screwdriver and Nut Driver Grouping
Screw Starters
Features
Knurled Handle, Pocket Clip
Tether Style
Tether Capable
Shank Material
Aluminum
Grip Style
Knurled
Handle Shape
Straight
Measurement Type
Metric
Tether Ready
No
Insulated
No
Fastener Holding
Yes
Non-Magnetic
No
Handle Type
Pocket Clip
Number of Ends
1
Ratcheting
No
Non-Sparking
No
ESD Safe
No
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe

Description

Pocket clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.