Zoro Homepage

Phillips Screw Starter - 9-3/4"

  • Mfr # J9886

  • Zoro # G7492563


product price: $16.79
/ea

Key Features

Overall Length
9 3/4 in
Finish
Chrome Shank, Black Oxide Tip
Number of Pieces
1
Features
Knurled Handle, Pocket Clip
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9886
Zoro #
G7492563
UPC #
662679042011
Country of Origin
United States

Dimensions

Overall Length
9 3/4 in
Tip Size
10 mm, 12 mm, 6 mm, 8 mm
For Fastener Size
10 mm, 12 mm, 6 mm, 8 mm
Shank Length
9 3/4 in

Details

Item
Screw Starter
Finish
Chrome Shank, Black Oxide Tip
Number of Pieces
1
Features
Knurled Handle, Pocket Clip
Standards
ANSI
Handle Material
Steel
Tip Style
Phillips
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Screw Starters
Shank Shape
Round
Tether Style
Tether Capable
Shank Material
Aluminum
Fastener Holding
Yes
Grip Style
Knurled
ESD Safe
No
Insulated
No
Non-Magnetic
No
Handle Type
Pocket Clip
Handle Shape
Straight
Measurement Type
Metric
Number of Ends
1
Tether Ready
No
Ratcheting
No
Non-Sparking
No
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Screw Starter, Tip Size 10 mm, 12 mm, 6 mm, 8 mm, Phillips, Shank Length 9 3/4 in, Overall Length 9 3/4 in, Knurled, Fastener Holding Yes, ESD Safe No, Non-Sparking No, Metric, For Fastener Size 10 mm, 12 mm, 6 mm, 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.