Phillips, Slotted Bit 11 1/4 in, Drive Size: 1/4 in , Num. of pieces:5

  • Mfr # J9224

  • Zoro # G7495327


product price: $19.75
/ea

Key Features

Drive Size
1/4 in
Bit Style
Phillips, Slotted
Overall Length
11 1/4 in
Number of Pieces
5
Features
Extra Long Handle, Convenient Bit Storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9224
Zoro #
G7495327
UPC #
662679150037
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
11 1/4 in
Sizes Included
Phillips: #1 + #2, Slotted: 5/32 in + 3/16 in
Tip Size
#1, #2, 3/16 in, 5/32 in
For Fastener Size
1/4 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Phillips, Slotted
Number of Pieces
5
Features
Extra Long Handle, Convenient Bit Storage
Measurement Type
SAE
Finish
Chrome
Shank Type
Solid
Driver Type
4-in-1
Tether Capable
Tether Capable
Screwdriver Bit Material
S2 Steel
Bit Retainer Type
Magnetic
Screwdriver Tip Style
Keystone Slotted/Phillips
Ratcheting
No
Nonsparking
No
Tip Style Group
Crosspoint, Slotted
Single End/Double End
Single End
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Material
Plastic
Handle Design
Fluted
Primary Application
General Purpose
Insulated
No
Shank Material
Alloy Steel
Tether Style
Tether Capable
Tip Style
Phillips, Slotted
Handle Type
Fluted
Bit Storage
In Handle
Single/Double End Bits
Single End
For Screw Type
Phillips, Slotted
Bit Material
S2 Steel
Non-Sparking
No
Magnetized Tip
Yes
Replaceable Shank
No
Number of Tips
4
Corrosion Resistant
Yes
Grip Style
Plain
Number of Bits
4
Tether Ready
No
Shank Shape
Round
Handle Shape
Fluted
Replaceable Shank Capable
Fixed Shank
Series
Proto
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Included
Corrosion-Resistance
Corrosion-Resistant

Description

Extra-long handle allows greater access to confined, restricted areas
Convenient bit storage in handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.