Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phillips, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:4

  • Mfr # J9351

  • Zoro # G1804741


product price: $14.75
/ea

Key Features

Drive Size
1/4 in
Bit Style
Phillips, Slotted
Overall Length
8 3/4 in
Number of Pieces
4
Features
Quick Change, Industrial Strength Bits, Integrated Driver Shaft, Comfort Grip Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9351
Zoro #
G1804741
UPC #
662679127084
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
8 3/4 in
Sizes Included
Phillips: #1 + #2, Slotted: 4R-5T + 6R-8T
Tip Size
#1, #2, 1/4 in
For Fastener Size
1/4 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Phillips, Slotted
Number of Pieces
4
Features
Quick Change, Industrial Strength Bits, Integrated Driver Shaft, Comfort Grip Handle
Includes
Nutdriver 5/16 in
Measurement Type
SAE
Finish
Chrome
Shank Material
Alloy Steel
Standards
ASME B107
Screwdriver Tip Style
Keystone Slotted/Phillips
Screwdriver Bit Material
S2 Steel
Primary Application
General Purpose
Tip Style Group
Crosspoint, Slotted
Driver Type
5-in-1
Ratcheting
No
Tether Capable
Tether Capable
Bit Retainer Type
Quick-Change
Handle Material
Multicomponent
Insulated
No
Shank Type
Solid
Handle Design
Cushion Grip
ESD Safe
No
Single End/Double End
Double End
Screwdriver and Nut Driver Grouping
Screwdrivers
Nonsparking
No
Tether Style
Tether Capable
Non-Sparking
No
Magnetized Tip
Yes
For Screw Type
Phillips, Slotted
Single/Double End Bits
Double End
Bit Storage
In Handle
Number of Bits
2
Tether Ready
No
Number of Tips
4
Tip Style
Phillips, Slotted
Handle Type
Molded
Replaceable Shank
No
Bit Material
S2 Steel
Grip Style
Cushion, Molded
Corrosion Resistant
Yes
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Included
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
Proto
Corrosion-Resistance
Corrosion-Resistant

Description

Quick change Screwdriver
Industrial strength bits with blast finished tips for a firm hold helps reduce cam-out
Integrated screwdriver/nut driver shaft holds 2 bits and converts to 1 nut driver size

Additional Features:

  • Comfort grip handle allows user to apply torque control
  • Phillips #2 x 1/4" Slotted Insert Bit
  • Phillips #1 x 3/16" Slotted Insert Bit
  • 5/16" Hex- Nut Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.