Phillips, Square, TORX Bit 7 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:8

  • Mfr # J93101

  • Zoro # G1804735


product price:  $18.19
/ea

Key Features

Drive Size
1/4 in, 5/16 in
Bit Style
Phillips, Square, TORX
Overall Length
7 1/4 in
Number of Pieces
8
Features
Quick Change, Industrial Strength Bits, Integrated Driver Shaft, Comfort Grip Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J93101
Zoro #
G1804735
UPC #
662679127077
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 5/16 in
Overall Length
7 1/4 in
Sizes Included
Phillips: #1, Robertson Square Recess: S1 + S2, Slotted: 4R-5T + 6R-8T, Torx: T10 + T20
For Fastener Size
1/4 in
Tip Size
#1, #10, #15, #2, 1/4 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Phillips, Square, TORX
Number of Pieces
8
Features
Quick Change, Industrial Strength Bits, Integrated Driver Shaft, Comfort Grip Handle
Includes
(2) Bit Holders, (2) Nutdrivers: 1/4 in , 5/16 in
Measurement Type
SAE
Finish
Chrome
Screwdriver Bit Material
S2 Steel
Primary Application
General Purpose
Single End/Double End
Double End
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Material
Multicomponent
Shank Material
Alloy Steel
Screwdriver Tip Style
Phillips/Slotted/Square Recess/Torx(R)
Ratcheting
No
Insulated
No
Driver Type
10-in-1
Tip Style Group
Crosspoint, Slotted, Square, Star
Bit Retainer Type
Quick-Change
Tether Capable
Tether Capable
Shank Type
Solid
Handle Design
Cushion Grip
Standards
ASME B107
Nonsparking
No
ESD Safe
No
Tether Style
Tether Capable
For Screw Type
Phillips, Slotted, Square, Torx
Number of Tips
8
Bit Storage
In Handle
Corrosion Resistant
Yes
Tip Style
Phillips, Slotted, Square, Torx
Bit Material
S2 Steel
Grip Style
Cushion, Molded
Single/Double End Bits
Double End
Tether Ready
No
Number of Bits
4
Handle Type
Molded
Non-Sparking
No
Replaceable Shank
No
Magnetized Tip
Yes
Series
Proto
Includes Magnetized Tip
Magnetized Tip Included
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank

Description

Quick change Screwdriver
Industrial strength bits with blast finished tips for a firm hold helps reduce cam-out
Integrated screwdriver/nut driver shaft holds 4 bits and converts to 2 nut driver sizes

Additional Features:

  • Comfort grip handle allows user to apply torque control
  • Phillips #1 x 3/16 Slotted Insert Bit
  • Phillips #2 x 1/4 Slotted Insert Bit
  • T10 x T20 Torx® Insert Bit
  • 1/4" Hex- Nut Driver
  • 5/16" Hex- Nut Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.