Zoro Homepage
This item is Discontinued.
Proto Pin Punch, Barrel Type, 1/16 in. Tip J471-4X1-16-TT

Pin Punch, Barrel Type, 1/16 in. Tip (Discontinued)

  • Mfr # J471-4X1-16-TT
  • Zoro # G8730705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J471-4X1-16-TT
Zoro #
G8730705
UPC #
662679123932
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Length (In.)
4 3/8 in
Tip Size (In.)
1/16 in
Tip Size
1/16 in
Hole Diameter
1/16 in
Tip Diameter
1/16 in
Shank Width
1/4 in

Description

Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/16 in, Tip Type Ball, Shank Shape Hexagon, Shank Width 1/4 in, Hole Diameter 1/16 in, Overall Length 4 1/2 in, Container Type Pouch, Material Applications Sheet Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready Yes, Includes Handle No, Corrosion-Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.