Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Punch, S2, 1/16 x 43-3/4 In

  • Mfr # J49116S2

  • Zoro # G2584696


product price: $6.75
/ea

Key Features

Overall Length
3 3/4 in
Length (In.)
3 3/4 in
Tip Size (In.)
1/16 in
Tether Capable
Tether Capable
Characteristics
Modified Parabolic Striking End, Black Oxide Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J49116S2
Zoro #
G2584696
UPC #
662679035907
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Length (In.)
3 3/4 in
Tip Size (In.)
1/16 in
Shank Width
1/4 in
Tip Size
1/16 in
Hole Diameter
1/16 in

Details

Item
Pin Punch
Tether Capable
Tether Capable
Characteristics
Modified Parabolic Striking End, Black Oxide Finish
Construction
S2 Hardened Tool Steel
Application
Demolition
Hex (In.)
1/4 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Measurement Type
SAE
Material Applications
Sheet Metal
Container Type
Pouch
Includes Handguard
No
Finish
Black Oxide
Includes Handle
No
Punch Type
Pin Punch
Corrosion-Resistant
Yes
Standards
ASME B107.48
Includes Striking Cap
No
Features
A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability, Reverse Taper to Help Prevent Binding
Tip Type
Ball
Heat-Treated
Yes
Tether Ready
No
Weight
0.04 lb
Automatic
No
Shank Shape
Hexagon

Description

One piece design for strength and durability
Reverse taper to help prevent binding
Made from S2 steel and specially heat-treated for greater strength and durability

Additional Features:

  • Modified parabolic striking end to help reduce mushrooming and chipping
  • Black oxide finish to help prevent rust corrosion; extending tool life and performance
  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.