Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plier Diagonal W-Grip

  • Mfr # 577-209G

  • Zoro # G410547062


product price: $58.49
/ea

Key Features

Overall Length
7-3/8 in
Material
Steel
Features
Induction Hardened Cutting Edge
Jaw Length
2-1/8 in
Jaw Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577-209G
Zoro #
G410547062
UPC #
662679030285
Country of Origin
United States

Dimensions

Overall Length
7-3/8 in
Jaw Length
2-1/8 in
Jaw Width
7/8 in
Jaw Thickness
1/2 in

Details

Item
Diagonal Cutting Plier
Material
Steel
Features
Induction Hardened Cutting Edge
Standards
ASME B107.11
Handle Color
Red
High Leverage
Yes
Insulated
No
Tether Capable
Yes
ESD Safe
No
Cutting Capacity by Material
0.078 in Wire
Spring Assist Handle
No
Non-Sparking
No
For Wire/Cable Type
Heavy Wire
Wire Cutter
Yes
Maximum Jaw Opening
7/8 in
Blade Material
Steel
Grip Material
Plastisol
Head Offset Angle
0 Degrees
Grip Style
Standard Cushion
Cut Profile
Flush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.