Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plier Needle Nose Long R

  • Mfr # 577-240G

  • Zoro # G310664487


product price: $78.09
/ea
Free Shipping & Returns

Key Features

Overall Length
11-5/8 in
Material
Steel
Jaw Width
3/4 in
Jaw Length
2-7/8 in
Joint Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
577-240G
Zoro #
G310664487
UPC #
662679031978
Country of Origin
United States

Dimensions

Overall Length
11-5/8 in
Jaw Width
3/4 in
Jaw Length
2-7/8 in
Tip Width
13/32 in
Tip Thickness
13/32 in
Jaw Thickness
3/8 in

Details

Item
Needle Nose Plier
Material
Steel
Joint Type
Solid
Jaw Bend
0 Degrees
ESD Safe
No
Wire Stripper
No
Nonsparking
No
Gripping Surface
Serrated
Standards
ASME
Max. Jaw Opening
1-7/8 in
Insulated / Uninsulated
Uninsulated
Jaw Opening Type
Manual
Head Offset Angle
0 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.