Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plier Needle Nose W-Grip

  • Mfr # 577-220G

  • Zoro # G410664462


product price: $57.15
/ea

Key Features

Overall Length
6-5/8 in
Material
Steel
Handle Type
Dipped
Features
Diamond Serrated Jaws
Jaw Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
577-220G
Zoro #
G410664462
UPC #
662679030339
Country of Origin
United States

Dimensions

Overall Length
6-5/8 in
Jaw Width
3/4 in
Jaw Length
1-7/8 in
Tip Width
3/8 in
Jaw Thickness
3/8 in
Tip Thickness
3/8 in

Details

Item
Needle Nose Plier
Material
Steel
Handle Type
Dipped
Features
Diamond Serrated Jaws
Joint Type
Solid
Wire Stripper
No
Standards
ASME B107.13
Max. Jaw Opening
1-1/4 in
Jaw Bend
0 Degrees
ESD Safe
No
Nonsparking
No
Handle Color
Red
Insulated / Uninsulated
Uninsulated
Gripping Surface
Serrated
Jaw Opening Type
Manual
Grip Style
Plain
Grip Material
Plastisol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.