Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plier Retain Ring Conver

  • Mfr # 577-372

  • Zoro # G310664111


product price: $41.39
/ea

Key Features

Material
Steel
For Bore Dia.
1 in; 5/8 in
Tip Dia.
0.047 in
Handle
Plastic Dipped
Tip Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577-372
Zoro #
G310664111
UPC #
662679031657
Country of Origin
United States

Dimensions

For Bore Dia.
1 in; 5/8 in
Tip Dia.
0.047 in
For Shaft Dia.
7/8 in; 11/16 in
Overall Length
5-7/8 in

Details

Item
Retaining Ring Plier
Material
Steel
Handle
Plastic Dipped
Tip Angle
0 Degrees
For Use With
Retaining Rings
Nonsparking
No
Spring Return
No
Handle Color
Red
Grip Style
Standard Cushion
Standards
ASME B107.500-2010
Features
Precision Ground Tips
Conversion Mechanism
Pivot Screw
Ring Type
Internal/External

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.