Shop PROTO

3 Piece Plastisol Grip Pliers and Cutter Set Plastisol Grips Handle

  • Mfr # J228GS
  • Zoro # G7559562

product price: 
$
96.89
/ea

Key Features

Number of Pieces
3
Includes
(1) Diagonal Angled Head 8 1/8 in, (1) Linemans High Leverage 9 1/4 in, (1) Needle Nose W/ Cutter 6 5/8 in
Plier Material
Steel
Features
Angled Head, High Leverage, Induction Hardened Cutting Edges
Overall Length
6 5/8 in, 8 1/8 in, 9 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J228GS
Zoro #
G7559562
UPC #
662679124786
Country of Origin
United States

Dimensions

Overall Length
6 5/8 in, 8 1/8 in, 9 1/4 in
Jaw Width
3/4 in, 1 1/8 in, 1 1/4 in
Tip Width
3/8", 5/32", 5/8"
Jaw Length
3/4 in, 1 1/4 in, 1 7/8 in
Jaw Thickness
1/8 in, 3/8 in, 5/8 in
Wire Rope Length
6 5/8 in, 8 1/8 in, 9 1/4 in
Length
6 5/8 in, 8 1/8 in, 9 1/4 in
Fits Chest Size
Angled Head, High Leverage, Induction Hardened Cutting Edges

Details

Item
Pliers and Cutter Set
Number of Pieces
3
Includes
(1) Diagonal Angled Head 8 1/8 in, (1) Linemans High Leverage 9 1/4 in, (1) Needle Nose W/ Cutter 6 5/8 in
Plier Material
Steel
Features
Angled Head, High Leverage, Induction Hardened Cutting Edges
Handle Style
Plastisol Grips
Blade Type
Set
Handle Color
Red
Standards
ASME B107.23
Insulated
No
Manufacturer Model Numbers of Pliers Included
J210AHG, J226G, J269G
Jaw Texture
Serrated
Grip Material
Plastisol
ESD-Safe
No
Nose Shape
Needle
Number of Pliers
3
Pliers Included
6 5/8 in Needle Nose, 8 1/8 in Diagonal Angled Head, 9 1/4 in Lineman's High Leverage
Jaw Opening Type
Manual
Plier Types
Needle Nose
Grip Style
Standard Cushion

Description

Contains: Diagonal Cutting HD 7-5/16", Needle Nose 6-5/8", Tongue & Groove 10-3/16" and End Cutting High Leverage 8-1/4"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.