1/2 Inch Drive x 6 Inch Flex Head Non-Quick-Release Stubby Ratchet
- Mfr # SRH26206
- Zoro # G423396480
product price:Â
$
50.25
/ea
Key Features
Drive Size
1/2 in
Overall Length
6 in
Number of Geared Teeth
90
Head Style
Pear
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRH26206
- Zoro #
- G423396480
- UPC #
- 020209096208
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 6 in
Details
- Number of Geared Teeth
- 90
- Head Style
- Pear
- Finish
- Chrome
- Item
- Stubby Ratchet
Description
Tekton 1/2 inch drive stubby ratchets fit where others can't. The non-locking joint gives the head a continuous 180-degree range of motion. It has just the right amount of tension to hold any position without flopping over. The 90-tooth gear results in a 4-degree swing arc. The single half-moon pawl maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress. Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length. The handle is kept as short as possible while still providing meaningful leverage in tight spaces. A defined finger groove provides control, and the flared end helps keep your grip secure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.