Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J261SGS
Zoro #
G7481275
UPC #
662679124762
Country of Origin
United States
Dimensions
Overall Length
10-3/16", 7-1/16"
Jaw Width
2-3/4", 1-3/4"
Details
Number of Pieces
2
Material
Steel
Color
Natural, Red (Handle)
Features
Precision Milled Undercut Groove Joint
Handle Type
Plastisol Grips
Blade Type
Angled Teeth
Spring Return
No
Item
Pliers Set
Includes
J260SG, J262SG
Handle Color
Red
Insulated
No
Plier Material
Steel
Maximum Jaw Opening
1 1/8 in, 2 1/8 in
Handle Style
Plastisol Grips
Grip Material
Plastisol
Number of Pliers
2
Plier Types
Tongue & Groove
Jaw Opening Type
Manual
Number of Pliers Range
2 - 5
Description
Pliers Set, Insulated No, Number of Pliers 2, Plier Types Tongue & Groove, Jaw Opening Type Manual, Features Angled teeth provide superior gripping power over standard right angled teeth, Precision milled undercut groove joint provides interlocking feature for powerful non-slip performance, Special fastener ensures permanent assembly, yet allows for easy adjustment, Finish Natural Finish, Grip Material Plastisol, Handle Color Red, Handle Style Plastisol Grips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.