This item is Discontinued.

Proto Portable Tool Box, Steel, Red, 14" W x 8-1/2" D x 9-1/2" H J9954R

Portable Tool Box, Steel, Red, 14" W x 8-1/2" D x 9-1/2" H (Discontinued)

  • Mfr # J9954R
  • Zoro # G0067606
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J9954R
Zoro #
G0067606
UPC #
662679144005
Country of Origin
United States

Dimensions

Width
14"
Depth
8-1/2"
Height
9-1/2"
Nominal Outside Depth
6 in
Inside Height
6-1/4"
Nominal Outside Width
14 in
Inside Depth
5-3/4"
Overall Depth
6"
Overall Height
6-1/2"
Inside Width
13-3/4"
Nominal Outside Height
6 in
Overall Width
14"

Details

Item
Portable Tool Box
Material
Steel
Color
Red
Features
Removable Steel Tote Tray
Handle Type
Folding Top
Weight Capacity
7 lb.
Number of Trays
1
Handle Design
Folding Top
Portable Tool Box Product Grouping
Portable Tool Boxes
Number of Handles
1
Number of Pieces
1
Primary Tool Box Material
Steel
Locking System
Padlock Hasp
Number of Drawers
0
Drawer Slides
None
Primary Tool Box Color
Red
Finish
Powder Coated
Storage Capacity
2133 cu. in.
External Material
Steel

Description

Portable Tool Box, Material Steel, Overall Depth 6 in, Overall Height 6 1/2 in, Overall Width 14 in, Locking System Padlock Hasp, Color Red, Number of Drawers 0, Number of Handles 1, Number of Trays 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.