Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5894
Zoro #
G7618721
UPC #
662679452315
Country of Origin
Unknown
Dimensions
Overall Height
3-9/16"
Overall Depth
10-7/8"
Overall Width
31-13/16"
Details
Item
Portable Tool Set Box
Material
Steel
Color
Red
Features
Super Heavy-Duty
Finish
Powder Coated
Number of Pieces
1
Number of Drawers
0
Number of Handles
2
Locking System
Padlockable Center Hasp for Security
Drawer Slides
None
Handle Design
Side Handles
Description
Portable Tool Set Box, Material Steel, Overall Depth 10 7/8 in, Overall Height 3 9/16 in, Overall Width 31 13/16 in, Locking System Padlockable Center Hasp for Security, Color Red, Features Super Heavy-Duty, Number of Drawers 0, Number of Handles 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.