Shop PROTO

Power Socket Bit Holder, 1/4 Drive, 1 In L

  • Mfr # J6925

  • Zoro # G0828161


product price:  $6.29
/ea

Key Features

Drive Size
1/4"
Overall Length
1 in
Finish
Black Oxide
SAE or Metric
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J6925
Zoro #
G0828161
UPC #
662679320485
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
1 in
Output Drive Size
1/4"
Socket Depth
Standard
Input Drive Size
1/4 in

Details

Item
Power Bit Holder
Finish
Black Oxide
SAE or Metric
SAE
Number of Pieces
1
Impact Rated
No
For Use With
1/4" Drive Power Sockets
Output Drive Type
Female Hex
Measurement Type
SAE
Drive Type
Power
Number of Points
6, 6
Locking
No
Insulated
No
Input Drive Gender
Female
Output Drive Gender
Female
Non-Sparking
No
Output Drive Shape
Hex
Tether Ready
No
Impact Rated Status
Not Impact Rated
Series
Proto
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Not for use on impact applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.