Zoro Homepage

4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # J2834FCMP

  • Zoro # G7608553


product price: $36.59
/ea

Key Features

Overall Length
4 1/2 in
Material
Steel
Handle Type
Dipped Pistol Grip
Features
Dual Leaf Spring Design, Hardened and Tempered Jaws for Strength and Durability, Slip-Resistant Electro-Static Discharge (ESD) Cushioned Grips
Jaw Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2834FCMP
Zoro #
G7608553
UPC #
662679971755
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Jaw Length
1 in
Jaw Width
1/2 in
Tip Width
1/8 in
Cutter Length
1 in

Description

Precision Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 4 1/2 in, Jaw Length 1 in, Jaw Width 1/2 in, Jaw Opening Type Manual, Voltage Rating Not Rated, Tether Ready Yes, Additional Tool Functions Wire Cutter, Cutter Length 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.