Zoro Homepage

4 1/2 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated

  • Mfr # J2838FCMP

  • Zoro # G4782976


product price: $37.89
/ea

Key Features

Overall Length
4 1/2 in
Material
Steel
Handle Type
Dipped Pistol Grip
Features
Dual Leaf Spring Design, Hardened and Tempered Jaws
Jaw Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2838FCMP
Zoro #
G4782976
UPC #
662679971779
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Jaw Length
3/8 in
Jaw Width
1/2 in
Tip Width
3/16 in
Cutter Length
3/8 in

Description

Precision Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Precision Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 4 1/2 in, Jaw Length 3/8 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Standard Cushion, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.