Zoro Homepage

Proto-Ease Gear And Bearing Separator, Capacity: 1-13/16"

  • Mfr # J4330

  • Zoro # G7514866


product price: $50.55
/ea

Key Features

Compatible with Product Type
Bearing, Gear
Spread - Maximum
1 7/8 in
Tapped Hole Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4330
Zoro #
G7514866
UPC #
662679471583
Country of Origin
United States

Dimensions

Tapped Hole Thread Size
5/8"-18

Details

Item
Gear/Bearing Separator,1 13/16 In,#0
Compatible with Product Type
Bearing, Gear
Spread - Maximum
1 7/8 in

Description

For J4330 Proto Ease TM Gear and Bearing Separator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.