Pry Bar 4 Piec Set, Forgd High Carbn Stel
Mfr # J2100
Zoro # G2831972
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Features
Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance
Type
Pry Bars
Overall Length
12 in, 16 in, 18 in, 24 in
Material
Forged High Carbon Steel
End Style
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J2100
Zoro #
G2831972
UPC #
662679010683
Country of Origin
United States
Dimensions
Overall Length
12 in, 16 in, 18 in, 24 in
Bar Width
12 in, 16 in, 18 in, 24 in
Overall Width
2.7 in
Details
Item
Pry Bar Set
Features
Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance
Type
Pry Bars
Material
Forged High Carbon Steel
End Style
Chisel
Includes
18 in and 24 in Aligning Pry Bars, 12 in and 16 in Rolling Head Bars
Number of Pieces
4
Color
Black
Standards
ASME B107.52
Finish
Black Oxide
End Angle Style
Straight
Set Type
Pry Bar Set
Storage Container Type
Plastic Case
Weight
8.5 lb
Bar Color
Black
Series
Proto
Bar Material
Steel
Includes Handle
No
Description
Set includes rolling head and aligning bars
Black oxide finish to help prevent rust corrosion; extending tool life and performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.