Shop PROTO
See all product information
Create Account
Pry Bar
- Mfr # J2100A
- Zoro # G123649015
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Weight
8.5 lb
Finish
Black Oxide
Bars Included
J2120 18 in Rolling Head Pry Bar, J2124 24 in Rolling Head Pry Bar, J2126A 12 in Rolling Head Pry Bar, J2130A 16 in Rolling Head Pry Bar
Set Type
Pry Bar Set
Number of Pieces
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J2100A
- Zoro #
- G123649015
- UPC #
- 0662679203726
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
- Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance
Details
- Item
- Pry Bar
- Weight
- 8.5 lb
- Finish
- Black Oxide
- Bars Included
- J2120 18 in Rolling Head Pry Bar, J2124 24 in Rolling Head Pry Bar, J2126A 12 in Rolling Head Pry Bar, J2130A 16 in Rolling Head Pry Bar
- Set Type
- Pry Bar Set
- Number of Pieces
- 4
- Features
- Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance
Description
Pry Bar, Set Type Pry Bar Set, Bars Included J2120 18 in Rolling Head Pry Bar, J2124 24 in Rolling Head Pry Bar, J2126A 12 in Rolling Head Pry Bar, J2130A 16 in Rolling Head Pry Bar, Number of Pieces 4, Features Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance, Finish Black Oxide, Weight 8.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.