Zoro Homepage

Pry Bar Set, 3 pcs., Steel, 5/8in.W

  • Mfr # J2166S

  • Zoro # G0094897


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Features
Improved Access and Leverage Over Fixed Head Pry Bars
Type
Pry Bars
Overall Length
8 in, 12 in, 16 in
Overall Width
5/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2166S
Zoro #
G0094897
UPC #
662679138776
Country of Origin
United States

Dimensions

Overall Length
8 in, 12 in, 16 in
Overall Width
5/8 in
Bar Width
8 in, 12 in, 16 in
End Width
5/8 in

Details

Item
Pry Bar Set
Features
Improved Access and Leverage Over Fixed Head Pry Bars
Type
Pry Bars
Material
Steel
End Style
Chisel
Number of Pieces
3
Standards
ASME
Includes
(1) 12 in Pry Bar Pivot Head, (1) 16 in Pry Bar Pivot Head, (1) 8 in Pry Bar Pivot Head
Finish
Black Oxide
Set Type
Pry Bar Set
End Angle Style
Adjustable
Includes Handle
No
Bar Material
Steel
Storage Container Type
Pouch
Bar Color
Black
Weight
11 lb
Series
Proto

Description

Improved access and leverage over fixed head pry bars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.