Pry Bar Set, Pieces 4, Alloy Steel
Mfr # J2156S
Zoro # G5334506
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Features
Extruded Acetate Handles are Four Sided with Broad but Shallow Flutes, Impact Resistant, Resistant to Most Harsh Chemicals
Type
Pry Bars
Overall Length
14 in, 18 in, 28 in, 32 in
Material
Alloy steel
End Style
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J2156S
Zoro #
G5334506
UPC #
662679103446
Country of Origin
United States
Dimensions
Overall Length
14 in, 18 in, 28 in, 32 in
Bar Width
14 in, 18 in, 28 in, 32 in
Overall Width
6 in
Details
Item
Pry Bar Set
Features
Extruded Acetate Handles are Four Sided with Broad but Shallow Flutes, Impact Resistant, Resistant to Most Harsh Chemicals
Type
Pry Bars
Material
Alloy steel
End Style
Chisel
Color
Black
Includes
14-1/2 in, 17-1/2 in, 28 in, 31-7/8 in
Number of Pieces
4
Standards
ASME B107.52
Handle Material
Acetate
Finish
Black Oxide
Bar Color
Black
Weight
5.54 lb
Includes Handle
Yes
End Angle Style
Offset
Bar Material
Steel
Storage Container Type
Plastic Case
Series
Proto
Set Type
Pry Bar Set
Description
Impact resistant, extruded Acetate handles are four-sided with broad but shallow flutes
Resistant to most harsh chemicals (including hydraulic fluids used in the aerospace industry)
Four-sided handle design helps prevent “roll away” from the work surface and is comfortable and easy to hold
Additional Features:
- High alloy steel shanks are heat treated their entire length and black oxide treated for added strength and durability
- Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.