Zoro Homepage

Pry Bars, Alignment Pry Bar, 16 In. L

  • Mfr # J2116

  • Zoro # G2549276


product price: $17.89
/ea

Key Features

Features
Extending Tool Life and Performance, For Prying, Positioning and Aligning Applications, Prevent Rust Corrosion
Type
Pry Bars
Overall Length
16 in
Overall Width
1/2 in
Material
Forged High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2116
Zoro #
G2549276
UPC #
662679010690
Country of Origin
United States

Dimensions

Overall Length
16 in
Overall Width
1/2 in
Thickness
1/2 in
End Width
1/2 in
Bar Diameter
1/2 in
Bar Width
1/2 in

Details

Item
Alignment Pry Bar
Features
Extending Tool Life and Performance, For Prying, Positioning and Aligning Applications, Prevent Rust Corrosion
Type
Pry Bars
Material
Forged High Carbon Steel
End Style
Point
Standards
ASME B107.52
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Finish
Black Oxide
Bar Material
Steel
End Angle Style
Offset, Straight
Bar Shape
Round
Number of Nail Slots
0
Tether Ready
No
Bar Color
Black
Includes Handle
No
Weight
0.77 lb
Application
For Prying, Positioning And Aligning

Description

Application: for prying, positioning, and aligning applications
Black oxide finish to help prevent rust corrosion; extending tool life and performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.