Zoro Homepage

Pry Bars, Alignment Pry Bar, 18 In. L

  • Mfr # J2120

  • Zoro # G2849901


product price: $26.19
/ea

Key Features

Features
Extending Tool Life and Performance, Prevent Rust Corrosion
Type
Pry Bars
Overall Length
18 in
Overall Width
5/8 in
Material
Forged High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2120
Zoro #
G2849901
UPC #
662679010706
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
5/8 in
Thickness
5/8 in
Bar Diameter
5/8 in
Bar Width
5/8 in
End Width
5/8 in

Details

Item
Alignment Pry Bar
Features
Extending Tool Life and Performance, Prevent Rust Corrosion
Type
Pry Bars
Material
Forged High Carbon Steel
End Style
Point
Color
Black
Standards
ASME B107.52
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Finish
Black Oxide
Bar Shape
Round
Weight
1.23 lb
Bar Material
Steel
End Angle Style
Offset, Straight
Includes Handle
No
Bar Color
Black
Tether Ready
No
Number of Nail Slots
0

Description

Black oxide finish to help prevent rust corrosion; extending tool life and performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.