Zoro Homepage

Puller Crossarm, 2 Way, 3/4-12 Acme

  • Mfr # J4226CA

  • Zoro # G7321054


product price: $67.55
/ea

Key Features

Impact Rated
No
Product Type
2-Way Crossarm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4226CA
Zoro #
G7321054
UPC #
662679470586
Country of Origin
United States

Details

Item
Puller Crossarm,2 Way,3/4-12 Acme
Impact Rated
No
Product Type
2-Way Crossarm

Description

Length (in): 11
Height (in): 1-5/8
Radius (in): 5-1/2

Additional Features:

  • Rating: 10 Ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.