Zoro Homepage
This item is Discontinued.
Proto Puller Set, 10 tons Cap., 22" L, 43 pcs. J4293SP-STK

Puller Set, 10 tons Cap., 22" L, 43 pcs. (Discontinued)

  • Mfr # J4293SP-STK
  • Zoro # G1918380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4293SP-STK
Zoro #
G1918380
UPC #
662679471934
Country of Origin
United States

Dimensions

Screw Size
5/8-20
Puller Length (In.)
22
Sizes Included
3/4 to 7/8 in
Screw Size1
5/8"-20
Jaw Sizes Included
22 in

Description

Puller Set, Jaw Spread - Maximum 11 in, Jaw Types Included Pressure Pad, Pulling Capacity 10 ton, Reach - Maximum 22 in, Screw Size 5/8 In.-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.