Zoro Homepage

Puller Set, 2 Way, 6 Ton

  • Mfr # J4212SJB

  • Zoro # G3308146


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Jaw Reach
4 in
Number of Pieces
9
Includes
2 Way Cross Arm, Detachable Tip, Forcing Screw, Spring Clip, Steel Storage Box
Jaw Spread (In.)
6
Capacity (Tons)
6 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4212SJB
Zoro #
G3308146
UPC #
662679471187
Country of Origin
United States

Dimensions

Screw Size
9/16 X 6 1/4
Jaw Sizes Included
2 in and 4 in (Dual Jaw), 4 in (Narrow Jaw)
Forcing Screw Size
9/16 in
Screw Size1
9/16"-6 1/4

Details

Item
Puller Set
Jaw Reach
4 in
Number of Pieces
9
Includes
2 Way Cross Arm, Detachable Tip, Forcing Screw, Spring Clip, Steel Storage Box
Jaw Spread (In.)
6
Capacity (Tons)
6 ton
Jaw Reach (In.)
Dual Jaw 2 in And 4 in, Narrow Jaw 4 in
Number of Jaws
4
Type
2 Way
Jaw Style
Straight
Jaw Spread - Maximum
6 in
Jaw Types Included
Straight
Reach - Maximum
4 in
Reach - Minimum
2 in
Pulling Capacity1
6 ton

Description

Puller Set, Jaw Spread - Maximum 6 in, Jaw Types Included Straight, Pulling Capacity 6 ton, Reach - Maximum 4 in, Screw Size 9/16 In.-6 1/4, Includes 2 Way Cross Arm, Detachable Tip, Forcing Screw, Spring Clip, Steel Storage Box, Jaw Sizes Included 2 in and 4 in (Dual Jaw), 4 in (Narrow Jaw), Number of Jaws 4, Number of Pieces 9, Reach - Minimum 2 in, Features -, Forcing Screw Size 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.