Zoro Homepage

Puller Set, 6 tons Cap., 4" L, 8 pcs.

  • Mfr # J4250

  • Zoro # G1918362


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Jaw Reach
4 in
Number of Pieces
8
Puller Length (In.)
23"
Jaw Reach (In.)
4
Jaw Style
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4250
Zoro #
G1918362
UPC #
662679471354
Country of Origin
United States

Dimensions

Puller Length (In.)
23"
Screw Size
5/8-20
Puller Length
4 in
Screw Size1
5/8"-20

Details

Item
Puller Set
Jaw Reach
4 in
Number of Pieces
8
Jaw Reach (In.)
4
Jaw Style
Reversible
For Use On
Bearings, Gears, Transmissions
For Use With
Proto Puller
Capacity (Tons)
6 ton
Type
2 Way
Number of Jaws
2
Jaw Spread (In.)
5
Includes
(2) Jaw Pivot Pin, (2) Jaw Yoke, (2) Reversible Jaw, Detachable Tip, Forcing Screw, Reversible Adjusting Nut
Compatible with Product Type
Proto Puller
Jaw Spread - Maximum
5 in
Pulling Capacity
6 ton
Jaw Reach1
4 in
Includes Locking Mechanism
No
Jaw Orientation
External, Internal

Description

Length (in): 11/32
Height (in): 2
Internal Thread: 5/8"-12 Acme

Additional Features:

  • External Thread: 7/8"-14 UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.