Zoro Homepage

Puller Step Plate, 1-3/4"L, 1" Min. Spread

  • Mfr # J4040-6

  • Zoro # G1918432


product price: $11.79
/ea

Key Features

Overall Length (In.)
1 3/4 in
For Use With
Proto Pullers
Application
Provides Forcing Screw Base for Hollow Shaft Applications
End Cap Size (In.)
1 3/4 in
Min. Spread (In.)
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4040-6
Zoro #
G1918432
UPC #
662679470302
Country of Origin
United States

Dimensions

Overall Length (In.)
1 3/4 in
End Cap Size (In.)
1 3/4 in
For Bore Diameter - Minimum
3/4 in
For Bore Diameter - Maximum
2 3/8 in

Details

Item
Puller Step Plate
For Use With
Proto Pullers
Application
Provides Forcing Screw Base for Hollow Shaft Applications
Min. Spread (In.)
1 3/8 in

Description

Provides forcing screw base for hollow shaft
applications 3/4" to 2-3/8" bore
Protects bearings that are being pressed in

Additional Features:

  • shafts that are not center drilled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.