Puller Step Plate Adapter 7/8 x 1-1/8"
Mfr # J4040-2
Zoro # G1918563
product price: $8.19
/eaKey Features
Overall Length (In.)
1 1/8 in
Application
Provides Forcing Screw Base for Hollow Shaft Applications
Min. Spread (In.)
7/8 in
End Cap Size (In.)
1 1/8 in
For Use With
Proto Pullers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4040-2
Zoro #
G1918563
UPC #
662679470265
Country of Origin
United States
Dimensions
Overall Length (In.)
1 1/8 in
End Cap Size (In.)
1 1/8 in
For Bore Diameter - Minimum
3/4 in
For Bore Diameter - Maximum
2 3/8 in
Details
Item
Puller Step Plate
Application
Provides Forcing Screw Base for Hollow Shaft Applications
Min. Spread (In.)
7/8 in
For Use With
Proto Pullers
Description
Provides forcing screw base for hollow shaft
applications 3/4" to 2-3/8" bore
Protects bearings that are being pressed in
Additional Features:
- shafts that are not center drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.