Zoro Homepage

Punch, Aligning, 16in

  • Mfr # J155/8

  • Zoro # G0625064


product price: $22.99
/ea

Key Features

Overall Length
16
Length (In.)
16 in
Tip Size (In.)
3/16 in
Tether Capable
Tether Capable
Hex (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J155/8
Zoro #
G0625064
UPC #
662679010003
Country of Origin
United States

Dimensions

Overall Length
16
Length (In.)
16 in
Tip Size (In.)
3/16 in
Shank Width
5/8
Hole Diameter
3/16
Tip Size
3/16

Details

Item
Drive Pin Punch
Tether Capable
Tether Capable
Hex (In.)
5/8 in
Design
1-piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Finish
Black Oxide
Automatic
No
Insulated
No
Tip Type
Flat
Tether Ready
No
Shank Shape
Hexagon
Material Applications
Metal
Weight
0.9 lb
Heat-Treated
Yes
Includes Handle
No
Punch Type
Drive Pin Punch
Corrosion-Resistant
Yes
Measurement Type
SAE
Container Type
Pouch
Includes Handguard
No
Standards
ASME B107.48
Includes Striking Cap
No
Features
A Polished Identification Panel on One of the Flats is Marked with the Tool Number and Size in a Black Inlay, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability, Reverse Taper to Help Prevent Binding

Description

Application: to align holes in two or more pieces of metal through which a bolt or screw is to be inserted
One-piece design for strength and durability
Reverse taper to help prevent binding

Additional Features:

  • Made from S2 steel and specially heat-treated for greater strength and durability
  • Modified parabolic striking end to help reduce mushrooming and chipping
  • Black oxide finish to help prevent rust corrosion; extending tool life and performance
  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.